
38 BlackGold 135Deg HSS Jobber Drill
Mfr # 105473
Zoro # G707178993
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Overall Length
2-1/2 in
Drill Bit Point Angle
135
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105473
Zoro #
G707178993
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Flute Length
1-7/16 in
Drill Bit Size (Wire)
#38
Details
Drill Bit Point Angle
135
Material
High Speed Steel
Finish
Black and Gold
Shank Type
Straight
Cutting Direction
Right
Coolant Through
No
Application
High Speed Steel, Black &, Gold finish extends tool life, 135º split point penetrates faster and prevents bit inwalk in, 30º helix angle
Flute Type
Spiral
Spiral Direction
Regular Spiral
Point Type
Split Point
Description
Drill Bit Size Wire 38 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.