
38 Carbide Tipped Jobber Length HSS Drill
Mfr # 115916
Zoro # G207176048
product price: $71.25
/eaKey Features
Overall Length
5 in
Drill Bit Point Angle
118
Drill Bit Size
3/8 in
Material - Machining
Carbide Tipped
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115916
Zoro #
G207176048
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Drill Bit Size
3/8 in
Flute Length
3-5/8 in
Details
Drill Bit Point Angle
118
Material - Machining
Carbide Tipped
Cutting Direction
Right
Finish - Machining
Bright
Shank Type - Machining
Straight
Application
Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys. They are NOT recommended for drilling steel or other ferrous materials., Jobber length, 118ยบ point, High Speed Steel bodies
Flute Type
Spiral
Spiral Direction
Regular Spiral
Drill Bit Point Type
Standard
Description
Drill Bit Size Inch 38 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Designed for drilling abrasive and nonferrous materials such as castings, hard rubber, and copper alloys They are NOT recommended for drilling steel or other ferrous materials Jobber length 118Deg point High Speed Steel bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.