Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 Carbide Tipped Stub Length Drill

  • Mfr # 116175

  • Zoro # G307175682


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8 in
Drill Bit Size
3/8 in
Point Angle
118 Degrees
Flute Length
3-1/8 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116175
Zoro #
G307175682
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8 in
Drill Bit Size
3/8 in
Flute Length
3-1/8 in

Details

Point Angle
118 Degrees
Material - Machining
Carbide Tipped
Finish - Machining
Bright
Shank Type
Straight
Flute Type
Spiral Flute
Features
Provides excellent wear resistance when cutting aluminum castings, bronze, cast and ductile irons, fiberglass, hard plastics and other non-ferrous materials. NOT recommended for steel applications., 118ยบ point
Point Type
Standard
Cutting Direction
Right Hand

Description

Drill Bit Size Inch 38 Drill Point Angle Degrees 118 Drill Bit Material Carbide Tipped Drill Bit FinishCoating Bright Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No Provides excellent wear resistance when cutting aluminum castings, bronze, cast and ductile irons, fiberglass, hard plastics and other nonferrous materials NOT recommended for steel applications 118Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.