Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 Dia 82Deg Single Flute HSS Countersink

  • Mfr # 120756

  • Zoro # G207179674


product price: $39.29
/ea

Key Features

Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120756
Zoro #
G207179674
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Shank Dia.
1/4 in
Overall Length
2 in
Shank Length
1 in
Head Diameter
3/8 in

Details

Number of Flutes
1
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Finish - Machining
Bright
Included Angle
82ยบ
Single End/Double End
Single

Description

Head Diameter Inch 38 Number of Flutes 1 Included Angle 82 Countersink Material High Speed Steel Countersink FinishCoating Bright Shank Diameter Inch 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.