
38 Heavy Duty Split Point Stub Length HSS Drill
Mfr # 118377
Zoro # G507178988
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Overall Length
1-13/16 in
Drill Bit Point Angle
135
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118377
Zoro #
G507178988
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-13/16 in
Flute Length
13/16 in
Drill Bit Size (Wire)
#38
Details
Drill Bit Point Angle
135
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Application
135ยบ split point, Steam oxide coating, High Speed Steel
Flute Type
Spiral Flute
Coolant Through
No
Point Type
Split Point
Description
Drill Bit Size Wire 38 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No 135Deg split point Steam oxide coating High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.