Zoro Homepage

38 HSS Drill Blank

  • Mfr # 116428

  • Zoro # G807175359


product price: $21.95
/ea

Key Features

Material - Machining
High Speed Steel
Size - Decimal
0.375 in
Finish - Machining
Bright
Features
Made from hardened (HRC 63-65) high speed steel and ground, can be used as punches, gauges, pins or ground for special tools., , High Speed Steel, , + 0.0000 in/ - 0.0003
Blank Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116428
Zoro #
G807175359
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.375 in
Blank Length
5 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Bright
Features
Made from hardened (HRC 63-65) high speed steel and ground, can be used as punches, gauges, pins or ground for special tools., , High Speed Steel, , + 0.0000 in/ - 0.0003

Description

Drill Blank Size Inch 38 Drill Blank Size Decimal Inch 0375 Blank Length Inch 5 Made from hardened HRC 6365 high speed steel and ground, can be used as punches, gauges, pins or ground for special tools High Speed Steel 00000 00003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.