
38 x 3 HSS Square Tool Bit
Mfr # 159012
Zoro # G307177372
product price: $24.95
/eaKey Features
Overall Length
3 in
Material
High Speed Steel
Width
3/8 in
Grounded / Ungrounded
Ungrounded
End Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
159012
Zoro #
G307177372
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
3 in
Width
3/8 in
Details
Material
High Speed Steel
Grounded / Ungrounded
Ungrounded
End Shape
Square
Description
Material High Speed Steel End Shape Square WidthDiameter Inch 38 Overall Length Inch 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.