
38 x 4 HSS Rectangular Ground Tool Bit
Mfr # 160325
Zoro # G407176893
product price: $53.25
/eaKey Features
Overall Length
4 in
Height
1/2 in
Ground or Unground
Ground
Diameter
3/8 in
Material(9);Drill Bit Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160325
Zoro #
G407176893
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 in
Height
1/2 in
Diameter
3/8 in
Details
Ground or Unground
Ground
Material(9);Drill Bit Material
High Speed Steel
End Shape
Rectangular
Description
Material High Speed Steel End Shape Rectangular WidthDiameter Inch 38 Height Inch 12 Overall Length Inch 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.