Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3816 X 12 50pc Super Clamping Kit With 1 Step Blocks

  • Mfr # 333548

  • Zoro # G807186102


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Includes
3", 4", 5", 6", 7", 8" Stud Lengths
Thread Size
3/8"-16
T-Slot Size
1/2 in
Number of Pieces
50
Step Block Widths
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333548
Zoro #
G807186102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
T-Slot Size
1/2 in
Step Block Widths
1 in

Details

Includes
3", 4", 5", 6", 7", 8" Stud Lengths
Number of Pieces
50

Description

Stud Thread Sizes 3816 Number of Pieces 50 TSlot Size Inch 12 Each set contains 24 studs with flats, 4 each 3, 4, 5, 6, 7, 8 lengths 4 coupling nuts 4 flange nuts 4 Tslot nuts 6 serrated end clamps 6 step blocks 1 Tslot cleaner 1 holder Sets shipped in all wood holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.