
4 12 OAL Cobalt Aircraft Extension Drill
Mfr # 115740
Zoro # G207183374
product price: $67.99
/eaKey Features
Drill Bit Size
#4
Overall Length
12 in
Drill Bit Point Angle
118ยบ
Material - Machining
Cobalt
Finish - Machining
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115740
Zoro #
G207183374
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#4
Overall Length
12 in
Flute Length
2-1/2 in
Details
Drill Bit Point Angle
118ยบ
Material - Machining
Cobalt
Finish - Machining
Gold
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
No
Spiral Type
Regular Spiral
Drill Bit Point Type
Split Point
Description
Drill Bit Size Wire 4 Drill Bit Size Decimal Inch 0209 Drill Point Angle Degrees 118 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Overall Length Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.