Zoro Homepage

4 4 OAL Long Series HSS Combined Drill Countersink

  • Mfr # 116290

  • Zoro # G007178211


product price: $63.79
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
4 in
Drill Point Dia.
1/8 in
Finish
Bright
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116290
Zoro #
G007178211
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4 in
Drill Point Dia.
1/8 in
Trade Size
#4
Body Dia.
5/16 in
Long Length Tool
Yes

Details

Cutting Direction
Right Hand
Finish
Bright
Material - Machining
High Speed Steel
Included Angle
60ยบ
Single End/Double End
Double
Cutting Edge Style
Plain

Description

Material High Speed Steel Included Angle 60 Trade Size 4 Body Diameter Inch 516 Overall Length Inch 4 Drill Point Diameter Inch 18 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle Right hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.