Zoro Homepage

4 x 116 x 114 Bore HSS Plain Tooth Slitting Saw

  • Mfr # 135934

  • Zoro # G407182016


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Application
Plain tooth with side chip clearance High Speed Steel
Blade Thickness
1/16 in
Tooth Configuration
Plain
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135934
Zoro #
G407182016
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
1/16 in
Arbor Hole Diameter
1-1/4 in
Blade Diameter
4 in

Details

Material
High Speed Steel
Application
Plain tooth with side chip clearance High Speed Steel
Tooth Configuration
Plain
Number of Teeth
36
Connection Type
Arbor

Description

Material High Speed Steel Blade Diameter Inch 4 Blade Thickness Inch 116 Arbor Hole Diameter Inch 114 Connection Type Arbor Number of Teeth 36 Plain tooth with side chip clearance High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.