Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stm 4 x 12 x 114 45 Deg, Left Hand HSS Single Angle Cutter 136600

4 x 12 x 114 45 Deg, Left Hand HSS Single Angle Cutter (Discontinued)

  • Mfr # 136600
  • Zoro # G607178185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136600
Zoro #
G607178185
UPC #
-
Country of Origin
Poland

Description

Connection Type Arbor Included Angle 45Deg Cutting Diameter Inch 4 Cutting Width Inch 12 Cutting Direction Left Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 45Deg and 60Deg angles High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.