Zoro Homepage

4 x 34 x 1 45Deg HSS Double Angle Cutter

  • Mfr # 136631

  • Zoro # G907178632


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
45ยบ
Material
High Speed Steel
Finish
Uncoated
Connection Type
Arbor
Cutting Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136631
Zoro #
G907178632
UPC #
-
Country of Origin
Poland

Dimensions

Cutting Diameter
4 in
Cutting Width
3/4 in
Arbor Hole Diameter
1 in

Details

Drill Bit Point Angle
45ยบ
Material
High Speed Steel
Finish
Uncoated
Connection Type
Arbor
Number of Teeth
26

Description

Connection Type Arbor Included Angle 45Deg Cutting Diameter Inch 4 Cutting Width Inch 34 Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 45Deg, 60Deg, and 90Deg angles High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.