
4 x 34 x 114 45Deg HSS Double Angle Cutter
Mfr # 136634
Zoro # G807178954
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
45ยบ
Material
High Speed Steel
Finish
Uncoated
Cutting Diameter
4 in
Connection Type
Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136634
Zoro #
G807178954
UPC #
-
Country of Origin
Poland
Dimensions
Cutting Diameter
4 in
Cutting Width
3/4 in
Arbor Hole Diameter
1-1/4 in
Details
Drill Bit Point Angle
45ยบ
Material
High Speed Steel
Finish
Uncoated
Connection Type
Arbor
Number of Teeth
26
Description
Connection Type Arbor Included Angle 45Deg Cutting Diameter Inch 4 Cutting Width Inch 34 Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 114 45Deg, 60Deg, and 90Deg angles High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.