
4 x 564 x 1 Bore HSS Plain Metal Slitting Saw
Mfr # 136032
Zoro # G707174919
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Number of Teeth
36
Blade Diameter
4 in
Connection Type
Arbor
Tooth Configuration
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136032
Zoro #
G707174919
UPC #
-
Country of Origin
Poland
Dimensions
Blade Diameter
4 in
Blade Thickness
5/64 in
Arbor Hole Diameter
1 in
Details
Material
High Speed Steel
Number of Teeth
36
Connection Type
Arbor
Tooth Configuration
Plain
Description
Material High Speed Steel Blade Diameter Inch 4 Blade Thickness Inch 564 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 36 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.