Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 964 x 114 Bore HSS Plain Tooth Slitting Saw

  • Mfr # 135942

  • Zoro # G607175566


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
High Speed Steel
Tooth Configuration
Plain
Arbor Hole Diameter
1-1/4 in
Blade Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135942
Zoro #
G607175566
UPC #
-
Country of Origin
Poland

Dimensions

Arbor Hole Diameter
1-1/4 in
Blade Diameter
4 in
Blade Thickness
9/64 in

Details

Number of Teeth
36
Material
High Speed Steel
Tooth Configuration
Plain
Connection Type
Arbor

Description

Material High Speed Steel Blade Diameter Inch 4 Blade Thickness Inch 964 Arbor Hole Diameter Inch 114 Connection Type Arbor Number of Teeth 36 Plain tooth with side chip clearance High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.