
40 6 OAL Cobalt Aircraft Extension Drill
Mfr # 117531
Zoro # G707183683
product price: $17.39
/eaKey Features
Overall Length
6 in
Drill Bit Point Angle
118ยบ
Material - Machining
Cobalt
Finish - Machining
Gold
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117531
Zoro #
G707183683
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#40
Overall Length
6 in
Flute Length
1-3/8 in
Details
Drill Bit Point Angle
118ยบ
Material - Machining
Cobalt
Finish - Machining
Gold
Shank Type - Machining
Straight
Coolant Fed
No
Flute Type
Spiral
Cutting Direction
Right Hand
Spiral Type
Regular Spiral
Drill Bit Point Type
Split Point
Description
Drill Bit Size Wire 40 Drill Bit Size Decimal Inch 0098 Drill Point Angle Degrees 118 Drill Bit Material Cobalt Drill Bit FinishCoating Gold Overall Length Inch 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.