Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 5 OAL Long Series HSS Combined Drill Countersink

  • Mfr # 116298

  • Zoro # G507179008


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
5 in
Drill Point Dia.
3/16 in
Finish
Bright
Included Angle
60ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116298
Zoro #
G507179008
UPC #
-
Country of Origin
India

Dimensions

Overall Length
5 in
Drill Point Dia.
3/16 in
Trade Size
#5
Body Dia.
7/16 in
Long Length Tool
Yes

Details

Cutting Direction
Right Hand
Finish
Bright
Included Angle
60ยบ
Single End/Double End
Double
Material - Machining
High Speed Steel
Cutting Edge Style
Plain

Description

Material High Speed Steel Included Angle 60 Trade Size 5 Body Diameter Inch 716 Overall Length Inch 5 Drill Point Diameter Inch 316 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle Right hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.