
5 x 18 x 114 Bore HSS Plain Tooth Slitting Saw
Mfr # 135960
Zoro # G907175273
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Application
Plain tooth with side chip clearance High Speed Steel
Blade Thickness
1/8 in
Number of Teeth
40
Connection Type
Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135960
Zoro #
G907175273
UPC #
-
Country of Origin
Poland
Dimensions
Blade Thickness
1/8 in
Arbor Hole Diameter
1-1/4 in
Blade Diameter
5 in
Details
Material
High Speed Steel
Application
Plain tooth with side chip clearance High Speed Steel
Number of Teeth
40
Connection Type
Arbor
Tooth Configuration
Plain
Description
Material High Speed Steel Blade Diameter Inch 5 Blade Thickness Inch 18 Arbor Hole Diameter Inch 114 Connection Type Arbor Number of Teeth 40 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.