Zoro Homepage

50mm Face Polyurethane Hammer

  • Mfr # 231464

  • Zoro # G407196419


product price: $56.15
/ea

Key Features

Head Weight
0.93 kg
Handle Material
Soft Quality TPR
Overall Length
340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231464
Zoro #
G407196419
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
340 mm
Face Diameter
50 mm

Details

Head Weight
0.93 kg
Handle Material
Soft Quality TPR

Description

bull Steel structure containing steel shotbr bull Main body made from polyurethane resin, the handle from soft quality TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.