Zoro Homepage

516 12 OAL Extra Length HSS Drill

  • Mfr # 116962

  • Zoro # G007180153


product price: $60.85
/ea

Key Features

Drill Bit Size
5/16 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116962
Zoro #
G007180153
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Drill Bit Size
5/16 in
Overall Length
12 in
Flute Length
9 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Application
118ยบ point
Flute Type
Spiral Flute

Description

Drill Bit Size Inch 516 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 12 Through Coolant No 118Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.