Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

516 General Purpose TiN Coated HSS Jobber Length Drill

  • Mfr # 118106

  • Zoro # G307180815


product price: $22.45
/ea

Key Features

Drill Bit Point Angle
118
Drill Bit Size
5/16 in
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118106
Zoro #
G307180815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Drill Bit Size
5/16 in
Flute Length
3-3/16 in

Details

Drill Bit Point Angle
118
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
TiN
Shank Type - Machining
Straight
Spiral Direction
Regular Spiral
Flute Type
Spiral
Application
General purpose, 118ยบ point
Drill Bit Point Type
Standard

Description

Drill Bit Size Inch 516 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating TiN Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No General purpose 118Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.