Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

516 Radius HSS Corner Rounding End Mill

  • Mfr # 136758

  • Zoro # G607179410


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1-1/8 in
Finish
Bright
Shank Dia.
1/2 in
Cutting Direction
Right Hand
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136758
Zoro #
G607179410
UPC #
-
Country of Origin
Poland

Dimensions

Milling Diameter
1-1/8 in
Shank Dia.
1/2 in
Radius
5/16 in

Details

Finish
Bright
Cutting Direction
Right Hand
Material
High Speed Steel
Single End/Double End
Single

Description

Material High Speed Steel Single or Double End Single Radius Inch 516 Mill Diameter Inch 118 FinishCoating Bright Shank Diameter Inch 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.