Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

516 x 412 HSS Round Tool Bit

  • Mfr # 160220

  • Zoro # G507177455


product price: $31.85
/ea

Key Features

Overall Length
4-1/2 in
Material
High Speed Steel
Width
5/16 in
Grounded / Ungrounded
Ungrounded
End Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160220
Zoro #
G507177455
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4-1/2 in
Width
5/16 in

Details

Material
High Speed Steel
Grounded / Ungrounded
Ungrounded
End Shape
Round

Description

Material High Speed Steel End Shape Round WidthDiameter Inch 516 Overall Length Inch 412 Quality import

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.