
516 x 6 HSS Square Tool Bit
Mfr # 159026
Zoro # G607177911
product price: $33.89
/eaKey Features
Overall Length
6 in
Material
High Speed Steel
Width
5/16 in
Grounded / Ungrounded
Ungrounded
End Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159026
Zoro #
G607177911
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
6 in
Width
5/16 in
Details
Material
High Speed Steel
Grounded / Ungrounded
Ungrounded
End Shape
Square
Description
Material High Speed Steel End Shape Square WidthDiameter Inch 516 Overall Length Inch 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.