Zoro Homepage

53 BlackGold 135Deg HSS Jobber Drill

  • Mfr # 105488

  • Zoro # G007174961


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105488
Zoro #
G007174961
UPC #
-
Country of Origin
United States

Description

Drill Bit Size Wire 53 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.