Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

532 3 OAL Carbide Tipped Masonry Drill

  • Mfr # 116179

  • Zoro # G307180525


product price: $8.69
/ea

Key Features

Drill Bit Size
5/32 in
Overall Length
3 in
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Shank Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116179
Zoro #
G307180525
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5/32 in
Overall Length
3 in
Shank Diameter
5/32 in

Details

Shank Type - Machining
Straight
Cutting Direction
Right Hand

Description

Drill Bit Size Inch 532 Drill Bit Size Decimal Inch 01562 Overall Length Inch 3 Shank Diameter Inch 532 Shank Type Straight Shank Rotary style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.