
5/32in General Purpose TiN Coated H.S.S. Jobber Length Drill, 10PK
Mfr # 118096PK
Zoro # G110710711
product price: $81.15
/pk 10, $8.12/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/32 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118096PK
Zoro #
G110710711
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
5/32 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Drill Bit Size Inch: 5/32in Drill Point Angle Degrees: 118 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: TiN Flute Type: Spiral Cutting Direction: Right Shank Type: Straight Coolant Through: No General purpose 118 degree point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.