Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57 HSS Vent Drill

  • Mfr # 116387

  • Zoro # G107175363


product price: $27.99
/ea

Key Features

Drill Bit Size
0.043 in
Overall Length
6 in
Material
High Speed Steel
Flute Length
4 in
Application
To drill vent holes in tire molds and to clean the vent holes after tire production., Fast spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116387
Zoro #
G107175363
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.043 in
Overall Length
6 in
Flute Length
4 in
Drill Bit Size (Wire)
#57

Details

Material
High Speed Steel
Application
To drill vent holes in tire molds and to clean the vent holes after tire production., Fast spiral

Description

Drill Bit Size Wire 57 Drill Bit Size Decimal Inch 0043 Drill Bit Material High Speed Steel Overall Length Inch 6 Flute Length Inch 4 To drill vent holes in tire molds and to clean the vent holes after tire production Fast spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.