
5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 4 PK
Mfr # 333767PK
Zoro # G610710518
product price: $23.49
/pk 4, $5.87/eaKey Features
Thread Size B
5/8"-11
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333767PK
Zoro #
G610710518
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size A
5/8"-11
Thread Size B
5/8"-11
Length
8 in
Details
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Black Oxide
Description
Style: Equal Double Threaded System of Measurement: Inch Thread Size Inch: 5/8in-11 Overall Length Inch: 8in Material: Medium Carbon Steel Finish/Coating: Black Oxide Black Oxide finish Medium carbon steel Most studs have wrench flats Special lengths and sizes will be quoted on request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.