
58 24 OAL Extra Length HSS Drill
Mfr # 117070
Zoro # G707181665
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
5/8 in
Overall Length
24 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
117070
Zoro #
G707181665
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Drill Bit Size
5/8 in
Overall Length
24 in
Flute Length
18 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Application
118ยบ point
Description
Drill Bit Size Inch 58 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 24 Through Coolant No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.