Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 82Deg 6Flute Carbide Countersink

  • Mfr # 172930

  • Zoro # G807182104


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Dia.
3/8 in
Number of Flutes
6
Finish
Bright
Features
For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172930
Zoro #
G807182104
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Head Diameter
5/8 in

Details

Shank Type
Straight
Number of Flutes
6
Finish
Bright
Features
For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs.
Cutting Direction
Right Hand
Material
Solid Carbide
End Type- Holemaking
Single
Included Angle
82

Description

Head Diameter Inch 58 Number of Flutes 6 Included Angle 82 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 38 For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.