
58 90Deg 6Flute HSS Countersink
Mfr # 121272
Zoro # G507182152
product price: $51.79
/eaKey Features
Shank Dia.
3/8 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Black Oxide
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121272
Zoro #
G507182152
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Head Diameter
5/8 in
Details
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Black Oxide
Shank Type - Machining
Straight
Included Angle
90
Cutting Direction
Right Hand
Features
Flutes are staggered to ensure smoother, chatter-free cutting action, Steam black oxide surface treatment enhances tool life and prevents galling, 100% CNC manufactured to tighter than industry standard tolerances
End Type
Single
Description
Head Diameter Inch 58 Number of Flutes 6 Included Angle 90 Countersink Material High Speed Steel Countersink FinishCoating Black Oxide Shank Diameter Inch 38 Flutes are staggered to ensure smoother, chatterfree cutting action Steam black oxide surface treatment enhances tool life and prevents galling 100 CNC manufactured to tighter than industry standard tolerances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.