Zoro Homepage

58 Circle Dia 3 x 1 HSS Concave Cutter

  • Mfr # 136673

  • Zoro # G407177876


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Application
High Speed Steel
Connection Type
Arbor
Circle Diameter
5/8 in
Arbor Hole Diameter
1 in
Diameter of Cutter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136673
Zoro #
G407177876
UPC #
-
Country of Origin
Poland

Dimensions

Circle Diameter
5/8 in
Arbor Hole Diameter
1 in
Diameter of Cutter
3 in

Details

Application
High Speed Steel
Connection Type
Arbor
Number of Teeth
12
Material(9);Drill Bit Material
High Speed Steel

Description

Connection Type Arbor Circle Diameter Inch 58 Diameter of Cutter Inch 3 Arbor Hole Diameter Inch 1 Material High Speed Steel Number of Teeth 12 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.