Zoro Homepage

5811 X 1316 Machinist Clamping Kit

  • Mfr # 333544

  • Zoro # G607186074


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Includes
3", 4", 5", 6", 7", 8" Stud Lengths
Thread Size
5/8"-11
T-Slot Size
13/16 in
Number of Pieces
52
Step Block Widths
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333544
Zoro #
G607186074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
T-Slot Size
13/16 in
Step Block Widths
1 in

Details

Includes
3", 4", 5", 6", 7", 8" Stud Lengths
Number of Pieces
52

Description

Stud Thread Sizes 5811 Number of Pieces 52 TSlot Size Inch 1316 Each set contains 24 Studs 4 each 3, 4, 5, 6, 7, 8 lengths 6 Tslot nuts 6 Flange nuts 4 Coupling nuts 6 Step blocks 6 Serrated end clamps 1 Tslot cleaner 1 Metal holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.