Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5pc 82Deg 3Flute HSS Countersink Set

  • Mfr # 120854

  • Zoro # G007181570


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Bright
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120854
Zoro #
G007181570
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Head Diameter
1/4 in to 1 in

Details

Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Bright
Number of Pieces
5
Included Angle
82ยบ
Single End/Double End
Single

Description

Countersink Type Three Flute Minimum Head Diameter Inch 14 Maximum Head Diameter Inch 1 Minimum Included Angle 82 Maximum Included Angle 82 Countersink Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.