Zoro Homepage

5pc 90Deg 3Flute HSS Countersink Set

  • Mfr # 120856

  • Zoro # G707181856


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Bright
Included Angle
90ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120856
Zoro #
G707181856
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Head Diameter
1/4 in to 1 in

Details

Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Finish - Machining
Bright
Included Angle
90ยบ
Number of Pieces
5
Single End/Double End
Single

Description

Countersink Type Three Flute Minimum Head Diameter Inch 14 Maximum Head Diameter Inch 1 Minimum Included Angle 90 Maximum Included Angle 90 Countersink Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.