Zoro Homepage

5pc 90Deg 3Flute HSS Countersink Set

  • Mfr # 121060

  • Zoro # G107181852


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Included Angle
90
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121060
Zoro #
G107181852
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Head Diameter
1 in
Minimum Head Diameter
1/4 in

Details

Material - Machining
High Speed Steel
Finish
Bright
Shank Type - Machining
Straight
Included Angle
90
Number of Pieces
5
Counterbore Type
Three Flute
End Type
Single

Description

Countersink Type Three Flute Minimum Head Diameter Inch 14 Maximum Head Diameter Inch 1 Minimum Included Angle 90 Maximum Included Angle 90 Countersink Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.