Zoro Homepage

6 Depth Angle Gauge

  • Mfr # 231274

  • Zoro # G807187932


product price: $26.99
/ea

Key Features

Anvil Material
Steel
Features
The ability to measure depths and angles is combined in this versatile tool., The head is made from selected steel and has an attractive black finish., It is graduated both left and right to 15º, 30º and 45º and the rule can be set to any of these angles., A 6 in (150mm) steel rule is fitted to the head and can be locked in final position for depth or angular measurements by a knurled nut.
Spindle Material
Steel
Rule Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231274
Zoro #
G807187932
UPC #
-
Country of Origin
India

Dimensions

Rule Length
6 in

Details

Anvil Material
Steel
Features
The ability to measure depths and angles is combined in this versatile tool., The head is made from selected steel and has an attractive black finish., It is graduated both left and right to 15º, 30º and 45º and the rule can be set to any of these angles., A 6 in (150mm) steel rule is fitted to the head and can be locked in final position for depth or angular measurements by a knurled nut.
Spindle Material
Steel

Description

The ability to measure depths and angles is combined in this versatile tool The head is made from selected steel and has an attractive black finish It is graduated both left and right to 15Deg, 30Deg and 45Deg and the rule can be set to any of these angles A 6 150mm steel rule is fitted to the head and can be locked in final position for depth or angular measurements by a knurled nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.