
6 Depth Gauge With Round Protractor
Mfr # 231270
Zoro # G207187990
product price: $39.15
/eaKey Features
Graduations
0-180º in opposite directions
Range
0 to 180º
Spindle Material
Stainless Steel
Rule Length
6 in
Angle Graduation
1º
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231270
Zoro #
G207187990
UPC #
-
Country of Origin
India
Dimensions
Rule Length
6 in
Details
Graduations
0-180º in opposite directions
Range
0 to 180º
Spindle Material
Stainless Steel
Angle Graduation
1º
Gage Type
Round
Description
Gage Type Round Rule Minimum Measurement Inch 0 Rule Maximum Measurement Inch 6 Angle Minimum Measurement 0 Angle Maximum Measurement 180 A versatile tool, the Depth Gauge with Protractor allows for measurement of both angles and depths Stainless Steel Graduations 0180Deg in opposite directions 6 150 mm steel rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.