Zoro Homepage

6 Plain Type Cobalt Combined Drill Countersink

  • Mfr # 116253

  • Zoro # G407183693


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
3 in
Drill Point Dia.
7/32 in
Finish
Bright
Included Angle
60ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116253
Zoro #
G407183693
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 in
Drill Point Dia.
7/32 in
Trade Size
#6
Body Dia.
1/2 in
Drill Point Length
7/32 in
Long Length Tool
No

Details

Cutting Direction
Right Hand
Finish
Bright
Included Angle
60ยบ
Material - Machining
Cobalt
Single End/Double End
Double
Cutting Edge Style
Plain

Description

Material Cobalt Included Angle 60 Trade Size 6 Body Diameter Inch 12 Overall Length Inch 3 Drill Point Diameter Inch 732 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.