
6 Plain Type Solid Carbide Combined Drill Countersink
Mfr # 116261
Zoro # G907179295
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Point Style
Plain
Body Dia.
1/2 in
Finish
Bright
Overall Length
3 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116261
Zoro #
G907179295
UPC #
-
Country of Origin
India
Dimensions
Body Dia.
1/2 in
Overall Length
3 in
Drill Point Dia.
7/32 in
Drill Point Length
7/32 in
Details
Point Style
Plain
Finish
Bright
Cutting Direction
Right Hand
Material
Solid Carbide
Included Angle
60ยบ
Single End/Double End
Double
Description
Material Solid Carbide Included Angle 60 Trade Size 6 Body Diameter Inch 12 Overall Length Inch 3 Drill Point Diameter Inch 732 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.