Zoro Homepage

6 x 332 x 1 Bore HSS Plain Metal Slitting Saw

  • Mfr # 136061

  • Zoro # G007176309


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Arbor Hole Diameter
1 in
Blade Thickness
3/32 in
Connection Type
Arbor
Blade Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136061
Zoro #
G007176309
UPC #
-
Country of Origin
Poland

Dimensions

Arbor Hole Diameter
1 in
Blade Thickness
3/32 in
Blade Diameter
6 in

Details

Material
High Speed Steel
Connection Type
Arbor
Number of Teeth
42
Tooth Configuration
Plain

Description

Material High Speed Steel Blade Diameter Inch 6 Blade Thickness Inch 332 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 42 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.