
6 x 332 x 1 Bore HSS Plain Tooth Slitting Saw
Mfr # 135972
Zoro # G507176366
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Tooth Configuration
Plain
Number of Teeth
42
Blade Thickness
3/32 in
Connection Type
Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135972
Zoro #
G507176366
UPC #
-
Country of Origin
Poland
Dimensions
Blade Thickness
3/32 in
Arbor Hole Diameter
1 in
Blade Diameter
6 in
Details
Material
High Speed Steel
Tooth Configuration
Plain
Number of Teeth
42
Connection Type
Arbor
Description
Material High Speed Steel Blade Diameter Inch 6 Blade Thickness Inch 332 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 42 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.