Zoro Homepage

6 x 34 x 1 Bore HSS Staggered Tooth Milling Cutter

  • Mfr # 135290

  • Zoro # G007178921


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
6 in
Arbor Hole
1 in
Finish
Uncoated
Material
High Speed Steel
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135290
Zoro #
G007178921
UPC #
-
Country of Origin
India

Dimensions

Cutter Dia.
6 in
Cutting Width
3/4 in

Details

Arbor Hole
1 in
Finish
Uncoated
Material
High Speed Steel
Number of Teeth
24
Tooth Configuration
Staggered

Description

Cutter Diameter Inch 6 Cutting Width Inch 34 Tooth Configuration Staggered Material High Speed Steel FinishCoating Uncoated Arbor Hole Diameter Inch 1 Number of Teeth 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.