Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x 412 Slotted Webbed Angle Plate

  • Mfr # 370321

  • Zoro # G907185975


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Depth
4-1/2 in
Height
5 in
Features
Type A - Webbed, Machined on outside surfaces and edges only; Type B - Open, Machine all over except slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370321
Zoro #
G907185975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 in
Depth
4-1/2 in
Height
5 in

Details

Features
Type A - Webbed, Machined on outside surfaces and edges only; Type B - Open, Machine all over except slots

Description

Width Inch 6 Depth Inch 412 Height Inch 5 Made of hightensile cast iron seasoned against distortion, skillfully machined square and parallel, these plates are supplied in two types, Type A and Type B, the former having side webs Type A Webbed Machined on outside surfaces and edges only Type B Open Machine all over except slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.