Zoro Homepage

610 Straight Tooth Woodruff Keyseat Cutter

  • Mfr # 125215

  • Zoro # G607183745


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
1-1/4 in
Overall Length
2-3/16 in
Shank Dia.
1/2 in
Tooth Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125215
Zoro #
G607183745
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Cutter Dia.
1-1/4 in
Overall Length
2-3/16 in
Shank Dia.
1/2 in
Cutter Width
3/16 in

Details

Material - Machining
High Speed Steel
Tooth Type
Straight
Features
1/2 in shank diameter
Connection Type
Shank

Description

Connection Type Shank American Standard Number ANSI 610 Cutting Diameter Inch 114 Cutting Width Inch 316 Tooth Configuration Straight Material High Speed Steel Shank Diameter Inch 12 12 shank diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.