Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67 Slow Spiral HSS Drill

  • Mfr # 143325

  • Zoro # G107177022


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143325
Zoro #
G107177022
UPC #
-
Country of Origin
United States

Description

Drill Bit Size Wire 67 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No Used in shallow hole drilling of aluminum and magnesium alloys and die cast parts Bright finish 118Deg points High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.