
6pc 60Deg 3Flute HSS Countersink Set
Mfr # 120866
Zoro # G307181492
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Number of Pieces
6
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120866
Zoro #
G307181492
UPC #
-
Country of Origin
Bosnia and Herzegovina
Dimensions
Head Diameter
1/4 in to 1 in
Details
Number of Flutes
3
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Number of Pieces
6
Finish - Machining
Bright
Included Angle
60ยบ
Single End/Double End
Single
Description
Countersink Type Three Flute Minimum Head Diameter Inch 14 Maximum Head Diameter Inch 1 Minimum Included Angle 60 Maximum Included Angle 60 Countersink Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.